-
ZOH0060ARed Lion Encoders, ZOH SeriesItem NumberZOH0060AMFG Item NumberZOH0060ASeriesZOHProduct DescriptionZO .375in.BORE 60PPRSpecifications
Specifications Resolution (PPR) 60 Incremental Channels Single Mounting Style Hollowshaft Shaft/Bore Size 3/8 " Shaft Seal No Shaft Type Hollow Input Voltage 5-28 VDC Output Type Quadrature/Current Sink Output Voltage 30 VDC Electrical Output Type Open Collector Mating Connector Not Included LED Output Indicator No Sensing Optical Bearings No Operating Temperature -20-85 °C IP Rating IP64 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ZOH0100ARed Lion Encoders, ZOH SeriesItem NumberZOH0100AMFG Item NumberZOH0100ASeriesZOHProduct DescriptionZO .375in.BORE 100PPRSpecifications
Specifications Resolution (PPR) 100 Incremental Channels Single Mounting Style Hollowshaft Shaft/Bore Size 3/8 " Shaft Seal No Shaft Type Hollow Input Voltage 5-28 VDC Output Type Quadrature/Current Sink Output Voltage 30 VDC Electrical Output Type Open Collector Mating Connector Not Included LED Output Indicator No Sensing Optical Bearings No Operating Temperature -20-85 °C IP Rating IP64 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ZOH0500ARed Lion Encoders, ZOH SeriesItem NumberZOH0500AMFG Item NumberZOH0500ASeriesZOHProduct DescriptionZO .375in.BORE 500PPRSpecifications
Specifications Resolution (PPR) 500 Incremental Channels Single Mounting Style Hollowshaft Shaft/Bore Size 3/8 " Shaft Seal No Shaft Type Hollow Input Voltage 5-28 VDC Output Type Quadrature/Current Sink Output Voltage 30 VDC Electrical Output Type Open Collector Mating Connector Not Included LED Output Indicator No Sensing Optical Bearings No Operating Temperature -20-85 °C IP Rating IP64 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ZOH0600ARed Lion Encoders, ZOH SeriesItem NumberZOH0600AMFG Item NumberZOH0600ASeriesZOHProduct DescriptionZO .375in.BORE 600PPRSpecifications
Specifications Resolution (PPR) 600 Incremental Channels Single Mounting Style Hollowshaft Shaft/Bore Size 3/8 " Shaft Seal No Shaft Type Hollow Input Voltage 5-28 VDC Output Type Quadrature/Current Sink Output Voltage 30 VDC Electrical Output Type Open Collector Mating Connector Not Included LED Output Indicator No Sensing Optical Bearings No Operating Temperature -20-85 °C IP Rating IP64 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ZOH1000ARed Lion Encoders, ZOH SeriesItem NumberZOH1000AMFG Item NumberZOH1000ASeriesZOHProduct DescriptionZO .375in.BORE 1000PPRSpecifications
Specifications Resolution (PPR) 1,000 Incremental Channels Single Mounting Style Hollowshaft Shaft/Bore Size 3/8 " Shaft Seal No Shaft Type Hollow Input Voltage 5-28 VDC Output Type Quadrature/Current Sink Output Voltage 30 VDC Electrical Output Type Open Collector Mating Connector Not Included LED Output Indicator No Sensing Optical Bearings No Operating Temperature -20-85 °C IP Rating IP64 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ZOH1200ARed Lion Encoders, ZOH SeriesItem NumberZOH1200AMFG Item NumberZOH1200ASeriesZOHProduct DescriptionZO .375in.BORE 1200PPRSpecifications
Specifications Resolution (PPR) 1,200 Incremental Channels Single Mounting Style Hollowshaft Shaft/Bore Size 3/8 " Shaft Seal No Shaft Type Hollow Input Voltage 5-28 VDC Output Type Quadrature/Current Sink Output Voltage 30 VDC Electrical Output Type Open Collector Mating Connector Not Included LED Output Indicator No Sensing Optical Bearings No Operating Temperature -20-85 °C IP Rating IP64 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ZOH2000ARed Lion Encoders, ZOH SeriesItem NumberZOH2000AMFG Item NumberZOH2000ASeriesZOHProduct DescriptionZO .375in.BORE 2000PPRSpecifications
Specifications Resolution (PPR) 2,000 Incremental Channels Single Mounting Style Hollowshaft Shaft/Bore Size 3/8 " Shaft Seal No Shaft Type Hollow Input Voltage 5-28 VDC Output Type Quadrature/Current Sink Output Voltage 30 VDC Electrical Output Type Open Collector Mating Connector Not Included LED Output Indicator No Sensing Optical Bearings No Operating Temperature -20-85 °C IP Rating IP64 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ZOH2500ARed Lion Encoders, ZOH SeriesItem NumberZOH2500AMFG Item NumberZOH2500ASeriesZOHProduct DescriptionZO .375in.BORE 2500PPRSpecifications
Specifications Resolution (PPR) 2,500 Incremental Channels Single Mounting Style Hollowshaft Shaft/Bore Size 3/8 " Shaft Seal No Shaft Type Hollow Input Voltage 5-28 VDC Output Type Quadrature/Current Sink Output Voltage 30 VDC Electrical Output Type Open Collector Mating Connector Not Included LED Output Indicator No Sensing Optical Bearings No Operating Temperature -20-85 °C IP Rating IP64 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.